Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 20mm Bore

  • Mfr # SUCPPL204

  • Zoro # G2603246


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPPL204
Zoro #
G2603246
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
20 mm
Dimension B
31 mm
Dimension E Max.
99 mm
Overall Width
38 mm
Dimension H
33.3 mm
Dimension W
65.5 mm
Dimension E Min.
91 mm
Dimension A
127 mm
Dimension S
11 mm
Dimension N
14 mm
Dimension C
38 mm
Overall Height
65 mm
Bolt Size
M8
Dimension G
14.2 mm
Overall Length
127 mm
Mounting Bolt Size
M8
Mount Hole Center-to-Center Length
95 mm
Bore Diameter
20 mm
Base Height
14.2 mm
Center Height
33.2 mm
Inner Ring Width
31 mm
Mount Hole Size
11 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
95 mm
Mounting Surface to Shaft Center
33.3 mm
Series
Corrosion Resistant with USDA-H1 Grease
Number of Bolts
2
Temp. Range
-4 Degrees to 230 Degrees F
Static Load Capacity
1,190 lb
Dynamic Load Capacity
2,450 lb
Housing Material
Polymer
Locking Type
Set Screw
Item
Pillow Block Bearing
Finish
None
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Bore Type
Cylindrical
Number of Mount Holes
2
Mount Type
Bolt-Through
Minimum Temperature
-20 Degrees C
Static Radial Load Capacity
5 kN
Closure
Double Sealed
Resistance Properties
Corrosion Resistant
Dynamic Radial Load Capacity
10 kN
Lubricant Material
FDA/USDA-H1 Solid Grease
Housing Material Grade
PBT
System of Measurement
Metric
Bearing Material Grade
440C
Maximum Temperature
100 Degrees C
Seal Type
Contact
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 14.2 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 33.2 mm, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Length 95 mm, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 65 mm, Overall Length 127 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.