Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 20mm Bore

  • Mfr # UCP-20

  • Zoro # G5132163


product price: $76.28
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
20 mm
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP-20
Zoro #
G5132163
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
20 mm
Bolt Size
3/8 in
Overall Width
38.1 mm
Overall Height
65.1 mm
Overall Length
127 mm
Bore Diameter
20 mm
Center Height
33.3 mm
Mounting Bolt Size
M10
Mount Hole Center-to-Center Length
96 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 25/32 in
Mounting Surface to Shaft Center
1 5/16 in
Series
UCP
Number of Bolts
2
Static Load Capacity
1,500 lb
Dynamic Load Capacity
2,890 lb
Housing Material
Cast Iron
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Item
Pillow Block Bearing
Locking Type
Set Screw
Temp. Range
-20 Degrees to 250 Degrees F
Finish
black oxide
Bearing Material Grade
52100
Bore Type
Cylindrical
Closure
Double Sealed
Dynamic Radial Load Capacity
2,890 lbf
Mount Type
Bolt-Through
Minimum Temperature
-20 Degrees C
System of Measurement
Metric
Static Radial Load Capacity
1,500 lbf
Lubricant Material
NLGI #3 Equivalent
Maximum Temperature
120 Degrees C
Housing Material Finish
Black Oxide
Number of Mount Holes
2
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 33.3 mm, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Length 96 mm, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 65.1 mm, Overall Length 127 mm, Overall Width 38.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.