Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 3-1/2" Bore

  • Mfr # UCPX-3.1/2M

  • Zoro # G1476115


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
10 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCPX-3.1/2M
Zoro #
G1476115
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
3 1/2 in
Dimension H1
1 5/16 in
Dimension B
4 3/32 in
Dimension A
4 3/8 in
Overall Length
14 in
Dimension H2
8 in
Bolt Size
3/4 in
Dimension S
1 11/16 in
Overall Width
4.374 in
Dimension N
15/16 in
Overall Height
8 in
Dimension J
10 31/32 in
Dimension D
3 1/2 in
Dimension L
14 in
Dimension H
4 in
Base Width
4.374 in
Bore Diameter
3 1/2 in
Base Height
1.311 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Length
10 61/64 in
Inner Ring Width
4.094 in
Mount Hole Size
0.937 in x 2 in
Center Height
3 63/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
10 31/32 in
Mounting Surface to Shaft Center
4 in
Series
Medium Duty
Number of Bolts
2
Dynamic Load Capacity
24,500 lb
Housing Material
Cast Iron
Locking Type
Set Screw
Static Load Capacity
18,400 lb
Finish
Painted
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Temp. Range
-20 Degrees to 250 Degrees F
Item
Pillow Block Bearing
Bearing Material Grade
52100
Housing Material Finish
Black Oxide
Bore Type
Cylindrical
Features
Light Duty
System of Measurement
Inch
Dynamic Radial Load Capacity
24,504 lbf
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
18,434 lbf
Maximum Temperature
250 Degrees F
Seal Material
Nitrile Rubber
Seal Type
Contact
Mount Type
Bolt-Through
Lubricant Material
NLGI #3 Equivalent
Number of Mount Holes
2
Closure
Open
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 1.311 in, Base Width 4.374 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 1/2 in, Bore Type Cylindrical, Center Height 3 63/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 10 61/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 8 in, Overall Length 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.