Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 3" Bore

  • Mfr # UELP-3M

  • Zoro # G2969574


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELP-3M
Zoro #
G2969574
UPC #
454735923538
Country of Origin
Japan

Dimensions

Bore Dia.
3 in
Dimension J
8 1/2 in
Overall Width
2.906 in
Dimension H2
6 13/32 in
Dimension H
3 1/4 in
Dimension S
1 15/32 in
Overall Length
10.811 in
Overall Height
6.405 in
Dimension L
10 13/16 in
Dimension B
3 5/8 in
Dimension A
2 29/32 in
Bolt Size
3/4 in
Dimension N
7/8 in
Dimension E
4 in
Dimension D
3 in
Dimension H1
13/32 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Length
8 1/2 in
Bore Diameter
3 in
Mount Hole Size
0.874 in x 1.252 in
Base Width
2.905 in
Center Height
3 1/4 in
Base Height
1.094 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
8 1/2 in
Mounting Surface to Shaft Center
3 1/4 in
Series
Standard Duty
Number of Bolts
2
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Temp. Range
-20 Degrees to 250 Degrees F
Item
Pillow Block Bearing
Finish
Painted
Housing Material
Cast Iron
Static Load Capacity
11,100 lb
Locking Type
Eccentric Locking Collar
Dynamic Load Capacity
14,900 lb
Closure
Open
Mount Type
Bolt-Through
Bearing Material Grade
52100
Seal Type
Contact
Number of Mount Holes
2
Lubricant Material
NLGI #3 Equivalent
Features
Heavy Duty
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
11,128 lbf
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
14,837 lbf
Housing Material Finish
Black Oxide
Bore Type
Cylindrical
Seal Material
Nitrile Rubber
Maximum Speed
2,100 RPM
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 1.094 in, Base Width 2.905 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 in, Bore Type Cylindrical, Center Height 3 1/4 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 8 1/2 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 6.405 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.