Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 30mm Bore

  • Mfr # SUCPPL206

  • Zoro # G1204621


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
119 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPPL206
Zoro #
G1204621
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
30 mm
Overall Length
162 mm
Dimension C
46 mm
Dimension A
162 mm
Dimension E Max.
125 mm
Dimension N
18 mm
Dimension E Min.
113 mm
Dimension G
17.8 mm
Overall Height
83 mm
Dimension H
42.9 mm
Dimension W
84 mm
Dimension S
14 mm
Dimension B
38.1 mm
Bolt Size
M10
Overall Width
46 mm
Inner Ring Width
38.1 mm
Base Height
17.8 mm
Center Height
42.8 mm
Mount Hole Size
14 mm
Bore Diameter
30 mm
Mount Hole Center-to-Center Length
119 mm
Mounting Bolt Size
M10

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
119 mm
Mounting Surface to Shaft Center
42.9 mm
Series
Corrosion Resistant with USDA-H1 Grease
Number of Bolts
2
Locking Type
Set Screw
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Item
Pillow Block Bearing
Dynamic Load Capacity
3,750 lb
Finish
None
Static Load Capacity
2,030 lb
Temp. Range
-4 Degrees to 230 Degrees F
Housing Material
Polymer
System of Measurement
Metric
Minimum Temperature
-20 Degrees C
Housing Material Grade
PBT
Lubricant Material
FDA/USDA-H1 Solid Grease
Resistance Properties
Corrosion Resistant
Bore Type
Cylindrical
Closure
Double Sealed
Dynamic Radial Load Capacity
16 kN
Static Radial Load Capacity
9 kN
Mount Type
Bolt-Through
Seal Type
Contact
Maximum Temperature
100 Degrees C
Number of Mount Holes
2
Bearing Material Grade
440C
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 17.8 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 42.8 mm, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Length 119 mm, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 83 mm, Overall Length 162 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.