Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 3/4" Bore

  • Mfr # UCP204-012D1

  • Zoro # G2352034


product price: $50.19
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP204-012D1
Zoro #
G2352034
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
3/4 in
Bolt Size
3/8 in
Dimension H
1 5/16 in
Overall Height
2.559 in
Dimension S
1/2 in
Dimension L
5 in
Dimension A
1 1/2 in
Dimension B
1 7/32 in
Dimension H1
9/16 in
Overall Length
5 in
Dimension H2
2 9/16 in
Dimension N
1/2 in
Overall Width
1.5 in
Dimension J
3 3/4 in
Center Height
1 19/64 in
Mount Hole Size
0.512 in x 0.63 in
Base Height
0.551 in
Bore Diameter
3/4 in
Inner Ring Width
1.22 in
Mount Hole Center-to-Center Length
3 47/64 in
Base Width
1.496 in
Mounting Bolt Size
M10

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 3/4 in
Mounting Surface to Shaft Center
1 5/16 in
Series
Standard Duty
Number of Bolts
2
Dynamic Load Capacity
2,890 lb
Static Load Capacity
1,500 lb
Temp. Range
-20 Degrees to 250 Degrees F
Finish
Painted
Locking Type
Set Screw
Item
Pillow Block Bearing
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #3 Equivalent
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
1,495 lbf
Features
Light Duty
Maximum Speed
6,700 RPM
Seal Type
Contact
Dynamic Radial Load Capacity
2,878 lbf
System of Measurement
Inch
Housing Material Finish
Painted
Number of Mount Holes
2
Maximum Temperature
250 Degrees F
Mount Type
Bolt-Through
Seal Material
Nitrile Rubber
Bore Type
Cylindrical
Bearing Material Grade
52100
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.551 in, Base Width 1.496 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 6,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.