Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 3/4" Bore

  • Mfr # UELPL-3/4M

  • Zoro # G2339206


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELPL-3/4M
Zoro #
G2339206
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
3/4 in
Dimension A
1 1/2 in
Dimension H1
9/16 in
Dimension S
43/64 in
Dimension H
1 1/4 in
Dimension N
7/16 in
Dimension H2
2 17/32 in
Dimension L
5 in
Dimension J
3 25/32 in
Bolt Size
3/8 in
Overall Length
5 in
Dimension B
1 23/32 in
Overall Height
2.531 in
Dimension D
3/4 in
Overall Width
1.5 in
Center Height
1 1/4 in
Mount Hole Center-to-Center Length
3 49/64 in
Base Height
0.563 in
Base Width
1.5 in
Bore Diameter
3/4 in
Mounting Bolt Size
M10
Mount Hole Size
0.437 in x 0.78 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 25/32 in
Mounting Surface to Shaft Center
1 1/4 in
Series
Standard Duty
Number of Bolts
2
Dynamic Load Capacity
2,890 lb
Locking Type
Eccentric Locking Collar
Item
Pillow Block Bearing
Static Load Capacity
1,500 lb
Temp. Range
-20 Degrees to 250 Degrees F
Finish
Painted
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Housing Material
Cast Iron
Static Radial Load Capacity
1,495 lbf
Seal Type
Contact
Lubricant Material
NLGI #3 Equivalent
Features
Light Duty
Mount Type
Bolt-Through
Bore Type
Cylindrical
System of Measurement
Inch
Number of Mount Holes
2
Seal Material
Nitrile Rubber
Bearing Material Grade
52100
Maximum Temperature
250 Degrees F
Maximum Speed
6,700 RPM
Housing Material Finish
Black Oxide
Dynamic Radial Load Capacity
2,878 lbf
Minimum Temperature
-40 Degrees F
Closure
Open
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.563 in, Base Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 1/4 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 6,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 49/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.531 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.