Zoro Homepage

Pillow Block Bearing, Ball, 3/4" Bore

  • Mfr # ZUCPPL204-12

  • Zoro # G5158142


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUCPPL204-12
Zoro #
G5158142
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
3/4 in
Overall Length
5 in
Overall Height
2.559 in
Bolt Size
M8
Overall Width
1.496 in
Bore Diameter
3/4 in
Base Height
0.559 in
Mount Hole Size
0.433 in x 0.551 in
Inner Ring Width
1.22 in
Mount Hole Center-to-Center Length
3 47/64 in
Mounting Bolt Size
M8
Base Width
1.496 in
Center Height
1 19/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
95 mm
Mounting Surface to Shaft Center
33.3 mm
Series
ZUCPPL
Number of Bolts
2
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Temp. Range
-2 Degrees to 248 Degrees F
Item
Pillow Block Bearing
Locking Type
Set Screw
Dynamic Load Capacity
2,450 lb
Static Load Capacity
1,190 lb
Finish
None
Housing Material
Polymer
Static Radial Load Capacity
1,190 lbf
Bearing Material Grade
52100
Lubricant Material
FDA/USDA-H1 Solid Grease
Features
Light Duty
Dynamic Radial Load Capacity
2,450 lbf
Closure
Open
Number of Mount Holes
2
Bore Type
Cylindrical
Seal Type
Contact
Maximum Temperature
250 Degrees F
Seal Material
Nitrile Rubber
Housing Material Grade
PBT
System of Measurement
Inch
Mount Type
Bolt-Through
Minimum Temperature
-40 Degrees F
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.559 in, Base Width 1.496 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Open, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.559 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.