Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 35mm Bore

  • Mfr # SUCPPL207

  • Zoro # G1689362


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
127 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPPL207
Zoro #
G1689362
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
35 mm
Dimension E Max.
133 mm
Dimension E Min.
121 mm
Dimension C
48 mm
Overall Length
167 mm
Overall Height
94 mm
Dimension H
47.6 mm
Dimension N
18 mm
Dimension G
18 mm
Dimension W
94.5 mm
Bolt Size
M10
Dimension A
168 mm
Overall Width
48 mm
Dimension S
14 mm
Dimension B
42.9 mm
Base Height
18 mm
Mount Hole Center-to-Center Length
127 mm
Bore Diameter
35 mm
Mounting Bolt Size
M10
Mount Hole Size
14 mm
Inner Ring Width
42.9 mm
Center Height
47.5 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
127 mm
Mounting Surface to Shaft Center
47.6 mm
Series
Corrosion Resistant with USDA-H1 Grease
Number of Bolts
2
Finish
None
Static Load Capacity
2,770 lb
Dynamic Load Capacity
4,950 lb
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Item
Pillow Block Bearing
Temp. Range
-4 Degrees to 230 Degrees F
Locking Type
Set Screw
Housing Material
Polymer
Seal Type
Contact
Housing Material Grade
PBT
Dynamic Radial Load Capacity
22 kN
Lubricant Material
FDA/USDA-H1 Solid Grease
Bearing Material Grade
440C
Number of Mount Holes
2
System of Measurement
Metric
Closure
Double Sealed
Maximum Temperature
100 Degrees C
Static Radial Load Capacity
12 kN
Mount Type
Bolt-Through
Resistance Properties
Corrosion Resistant
Bore Type
Cylindrical
Minimum Temperature
-20 Degrees C
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 18 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 47.5 mm, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Length 127 mm, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 94 mm, Overall Length 167 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.