Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Pillow Block Bearing, Ball, 40mm Bore UCP-40

Pillow Block Bearing, Ball, 40mm Bore (Discontinued)

  • Mfr # UCP-40
  • Zoro # G5132303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP-40
Zoro #
G5132303
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
40mm
Overall Length
7 1/4 in
Bolt Size
1/2 in
Overall Height
3 28/32 in
Overall Width
1 7/8 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Chrome Steel
Bolt Hole Center-to-Center
5 3/8 in
Mounting Surface to Shaft Center
1 15/16 in
Series
UCP
Number of Bolts
2
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Finish
black oxide
Dynamic Load Capacity
6550 lb
Temp. Range
-20 Degrees to 250 Degrees F
Housing Material
Cast Iron
Locking Type
Set Screw
Static Load Capacity
4000 lb
Item
Pillow Block Bearing

Description

Pillow Block Bearing, Bearing Insert Material 52100 Chrome Steel, Bearing Insert Type Ball, Housing Material Cast Iron, Overall Height 3 28/32 in, Overall Length 7 1/4 in, Overall Width 1 7/8 in, Shaft Locking Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.