Pillow Block Bearing, Ball, 5/8" Bore
Mfr # SUCPPL202-10
Zoro # G2873437
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
5/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCPPL202-10
Zoro #
G2873437
UPC #
-
Country of Origin
Multiple
Dimensions
Bore Dia.
5/8 in
Bolt Size
M8
Overall Width
1.484 in
Overall Height
2.546 in
Overall Length
5 in
Mount Hole Center-to-Center Length
3 47/64 in
Mounting Bolt Size
M8
Center Height
1 19/64 in
Bore Diameter
5/8 in
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 230 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.546 in, Overall Length 5 in, Overall Width 1.484 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.