Zoro Homepage

Pillow Block Tapped Base Bearing, Ball, 1"

  • Mfr # SUCPA205-16

  • Zoro # G0779877


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPA205-16
Zoro #
G0779877
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Dimension H1
11 mm
Overall Width
1.496 in
Bolt Size
M10
Dimension L
76 mm
Dimension J
50.8 mm
Dimension E
2 11/64 in
Dimension A
38 mm
Overall Height
2.795 in
Dimension H
36.5 mm
Overall Length
2.992 in
Dimension S
14.3 mm
Dimension H2
71 mm
Base Height
0.472 in
Mount Hole Size
M10
Bore Diameter
1 in
Mount Hole Center-to-Center Length
2 in
Inner Ring Width
1.342 in
Mounting Bolt Size
M10 x 1.5
Base Width
1.496 in
Center Height
1 27/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
50.8 mm
Mounting Surface to Shaft Center
36.5 mm
Series
Corrosion Resistant with USDA-H1 Grease
Number of Bolts
2
Locking Type
Set Screw
Housing Material
Stainless Steel
Finish
Chrome
Dynamic Load Capacity
2,470 lb
Static Load Capacity
1,800 lb
Temp. Range
-4 Degrees to 248 Degrees F
Item
Pillow Block Bearing
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Mount Type
Bolt-Through
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Number of Mount Holes
2
Maximum Speed
5,100 RPM
System of Measurement
Inch
Closure
Double Sealed
Seal Type
Contact
Dynamic Radial Load Capacity
2,473 lbf
Seal Material
Silicone
Static Radial Load Capacity
1,798 lbf
Housing Material Finish
Chrome Plated
Bearing Material Grade
440C
Features
Normal Duty
Lubricant Material
FDA/USDA-H1 Solid Grease
Minimum Temperature
-4 Degrees F
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.472 in, Base Width 1.496 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.