Shop NTN
See all product information
Create Account
PillowBlkBrg, SS, 102.6 mm, Polymer, 40 mm
- Mfr # SUCTBL208C0FG1
- Zoro # G823654739
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Overall Width
102.6 mm
Bore Diameter
40 mm
System of Measurement
Metric
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL208C0FG1
- Zoro #
- G823654739
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- System of Measurement
- Metric
- Internal Clearance
- CN
- Standards
- IP69K
- Number of Mount Holes
- 2
- Maximum Temperature
- 212 Degrees F
- Expansion Type
- Fixed
- Split Housing
- Not Split
- Series
- Sentinel Series
- Bearing Insert Material
- Stainless Steel
- Housing Material
- Polymer
- Maximum Speed
- 3,300 RPM
- Bearing Lubrication
- Maintenance-Free
- Includes
- (2) Open End Caps
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Minimum Temperature
- -4 Degrees F
- Bearing Insert Type
- Radial Insert Ball
- Closure
- Open
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
- Mount Type
- Tapped Base
- Number of Rows
- 1
Dimensions
- Overall Width
- 102.6 mm
- Bore Diameter
- 40 mm
- Mount Hole Center-to-Center Length
- 88.9 mm
- Center Height
- 49.2 mm
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Overall Length
- 120 mm
- Overall Height
- 110.5 mm
- Length
- 120 mm
- Fits Chest Size
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 40 mm, Center Height 49.2 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 88.9 mm, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.