PillowBlkBrg, SS, 102.6 mm, Polymer, 40 mm
- Mfr # SUCTBL208CCFG1
- Zoro # G123654750
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Maximum Temperature
212 Degrees F
Lubricant Material
H-1 Food Grade Solid Lubricant
Series
Sentinel Series
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL208CCFG1
- Zoro #
- G123654750
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Series
- Sentinel Series
- Internal Clearance
- CN
- Bearing Lubrication
- Maintenance-Free
- Housing Material
- Polymer
- Minimum Temperature
- -4 Degrees F
- Split Housing
- Not Split
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- Standards
- IP69K
- Expansion Type
- Fixed
- Maximum Speed
- 3,300 RPM
- Includes
- Closed End Cap, Open End Cap
- System of Measurement
- Metric
- Closure
- Open
- Load Direction
- Radial
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
- Bearing Insert Type
- Radial Insert Ball
- Number of Rows
- 1
- For Environment
- Food and Beverage
- Mount Type
- Tapped Base
Dimensions
- Bore Diameter
- 40 mm
- Overall Length
- 120 mm
- Overall Width
- 102.6 mm
- Overall Height
- 110.5 mm
- Center Height
- 49.2 mm
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Mount Hole Center-to-Center Length
- 88.9 mm
- Length
- 120 mm
- Fits Chest Size
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 40 mm, Center Height 49.2 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 88.9 mm, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.