Shop NTN
See all product information
Create Account
PillowBlkBrg, SS, 1.67", Polymer, 1-1/4"
- Mfr # SUCTBL206-20
- Zoro # G923654707
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.67 in
Housing Material
Polymer
Maximum Speed
4,900 RPM
Center Height
1 11/16 in
Shaft Locking Type
Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL206-20
- Zoro #
- G923654707
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Housing Material
- Polymer
- Maximum Speed
- 4,900 RPM
- Shaft Locking Type
- Set Screws
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- Internal Clearance
- CN
- Split Housing
- Not Split
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Minimum Temperature
- -4 Degrees F
- Standards
- IP69K
- Maximum Temperature
- 212 Degrees F
- Expansion Type
- Fixed
- Series
- Sentinel Series
- Lubricant Material
- H-1 Food Grade Grease
- Number of Rows
- 1
- Mount Type
- Tapped Base
- For Environment
- Food and Beverage
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- Load Direction
- Radial
- Bearing Insert Type
- Radial Insert Ball
Dimensions
- Overall Width
- 1.67 in
- Center Height
- 1 11/16 in
- Mounting Bolt Size
- 7/16"-14 UNC-2B
- Bore Diameter
- 1 1/4 in
- Overall Height
- 3.31 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Length
- 3.98 in
- Length
- 3.98 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/4 in, Center Height 1 11/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.31 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.