PillowBlkBrg, SS, 1.67", Polymer, 1-1/4"
- Mfr # SUCTBL206-20FG1
- Zoro # G223654643
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Overall Height
3.31 in
Bearing Lubrication
Maintenance-Free
Internal Clearance
CN
Expansion Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL206-20FG1
- Zoro #
- G223654643
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- CN
- Expansion Type
- Fixed
- Minimum Temperature
- -4 Degrees F
- Standards
- IP69K
- Number of Mount Holes
- 2
- Series
- Sentinel Series
- Bearing Insert Material
- Stainless Steel
- Maximum Speed
- 4,300 RPM
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Split Housing
- Not Split
- Housing Material
- Polymer
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Inch
- For Environment
- Food and Beverage
- Mount Type
- Tapped Base
- Load Direction
- Radial
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- Number of Rows
- 1
- Bearing Insert Type
- Radial Insert Ball
Dimensions
- Overall Height
- 3.31 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Length
- 3.98 in
- Mounting Bolt Size
- 7/16"-14 UNC-2B
- Center Height
- 1 11/16 in
- Overall Width
- 1.67 in
- Bore Diameter
- 1 1/4 in
- Length
- 3.98 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/4 in, Center Height 1 11/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 4,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.31 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.