PillowBlkBrg, SS, 1.67", Polymer, 1-1/8"
- Mfr # SUCTBL206-18
- Zoro # G323654789
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Series
Sentinel Series
System of Measurement
Inch
Overall Height
3.31 in
Split Housing
Not Split
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL206-18
- Zoro #
- G323654789
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Series
- Sentinel Series
- System of Measurement
- Inch
- Split Housing
- Not Split
- Bearing Lubrication
- Relubricateable
- Expansion Type
- Fixed
- Minimum Temperature
- -4 Degrees F
- Bearing Insert Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Grease
- Internal Clearance
- CN
- Maximum Temperature
- 212 Degrees F
- Housing Material
- Polymer
- Standards
- IP69K
- Number of Mount Holes
- 2
- Maximum Speed
- 4,900 RPM
- Mount Type
- Tapped Base
- Number of Rows
- 1
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- Bearing Insert Type
- Radial Insert Ball
Dimensions
- Overall Height
- 3.31 in
- Center Height
- 1 11/16 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Width
- 1.67 in
- Overall Length
- 3.98 in
- Mounting Bolt Size
- 7/16"-14 UNC-2B
- Bore Diameter
- 1 1/8 in
- Length
- 3.98 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/8 in, Center Height 1 11/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.31 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.