PillowBlkBrg, SS, 1.87", Polymer, 1-1/4"
- Mfr # SUCTBL207-20FG1
- Zoro # G723654648
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Standards
IP69K
Number of Mount Holes
2
Series
Sentinel Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL207-20FG1
- Zoro #
- G723654648
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Bearing Insert Material
- Stainless Steel
- Standards
- IP69K
- Number of Mount Holes
- 2
- Series
- Sentinel Series
- Housing Material
- Polymer
- System of Measurement
- Inch
- Expansion Type
- Fixed
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Minimum Temperature
- -4 Degrees F
- Split Housing
- Not Split
- Maximum Speed
- 3,700 RPM
- Internal Clearance
- CN
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Number of Rows
- 1
- Bearing Insert Type
- Radial Insert Ball
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- Mount Type
- Tapped Base
Dimensions
- Overall Width
- 1.87 in
- Overall Height
- 3.74 in
- Overall Length
- 4.33 in
- Center Height
- 1 55/64 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Bore Diameter
- 1 1/4 in
- Mount Hole Center-to-Center Length
- 3 1/4 in
- Length
- 4.33 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/4 in, Center Height 1 55/64 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.74 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.