Shop NTN
See all product information
Create Account
PillowBlkBrg, SS, 1.87", Polymer, 1-3/8"
- Mfr # SUCTBL207-22
- Zoro # G523654404
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Overall Width
1.87 in
Mount Hole Center-to-Center Length
3 1/4 in
Split Housing
Not Split
Overall Length
4.33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL207-22
- Zoro #
- G523654404
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Split Housing
- Not Split
- Number of Mount Holes
- 2
- Expansion Type
- Fixed
- Standards
- IP69K
- Bearing Insert Material
- Stainless Steel
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Lubricant Material
- H-1 Food Grade Grease
- Maximum Temperature
- 212 Degrees F
- Maximum Speed
- 4,200 RPM
- Minimum Temperature
- -4 Degrees F
- Housing Material
- Polymer
- Internal Clearance
- CN
- Series
- Sentinel Series
- Load Direction
- Radial
- Number of Rows
- 1
- For Environment
- Food and Beverage
- Mount Type
- Tapped Base
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- Bearing Insert Type
- Radial Insert Ball
Dimensions
- Overall Width
- 1.87 in
- Mount Hole Center-to-Center Length
- 3 1/4 in
- Overall Length
- 4.33 in
- Center Height
- 1 55/64 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Bore Diameter
- 1 3/8 in
- Overall Height
- 3.74 in
- Length
- 4.33 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 3/8 in, Center Height 1 55/64 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,200 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.74 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.