PillowBlkBrg, SS, 1.87", Polymer, 1-7/16"
- Mfr # SUCTBL207-23
- Zoro # G023654430
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Center Height
1 55/64 in
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Stainless Steel
Mounting Bolt Size
1/2"-13 UNC-2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL207-23
- Zoro #
- G023654430
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Minimum Temperature
- -4 Degrees F
- Bearing Insert Material
- Stainless Steel
- Bearing Lubrication
- Relubricateable
- Expansion Type
- Fixed
- Number of Mount Holes
- 2
- Internal Clearance
- CN
- System of Measurement
- Inch
- Split Housing
- Not Split
- Maximum Speed
- 4,200 RPM
- Lubricant Material
- H-1 Food Grade Grease
- Series
- Sentinel Series
- Housing Material
- Polymer
- Maximum Temperature
- 212 Degrees F
- Standards
- IP69K
- Load Direction
- Radial
- Mount Type
- Tapped Base
- Bearing Insert Type
- Radial Insert Ball
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- For Environment
- Food and Beverage
- Number of Rows
- 1
Dimensions
- Center Height
- 1 55/64 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Overall Height
- 3.74 in
- Overall Length
- 4.33 in
- Bore Diameter
- 1 7/16 in
- Mount Hole Center-to-Center Length
- 3 1/4 in
- Overall Width
- 1.87 in
- Length
- 4.33 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 7/16 in, Center Height 1 55/64 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,200 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.74 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.