Shop NTN
See all product information
Create Account
PillowBlkBrg, SS, 3.5", Polymer, 1-7/16"
- Mfr # SUCTBL207-23C0
- Zoro # G723354258
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.33 in
Overall Width
3.5 in
Minimum Temperature
-4 Degrees F
Housing Material
Polymer
Mounting Bolt Size
1/2"-13 UNC-2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL207-23C0
- Zoro #
- G723354258
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Minimum Temperature
- -4 Degrees F
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screws
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Includes
- (2) Open End Caps
- Series
- Sentinel Series
- Number of Mount Holes
- 2
- Split Housing
- Not Split
- Standards
- IP69K
- Internal Clearance
- CN
- Expansion Type
- Fixed
- Bearing Insert Material
- Stainless Steel
- Maximum Speed
- 4,200 RPM
- Lubricant Material
- H-1 Food Grade Grease
- Mount Type
- Tapped Base
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Features
- H1 Food Grade Grease, Stainless Steel Insert, Tapped Base, Two Open Caps
- Bearing Insert Type
- Radial Insert Ball
- Closure
- Open
- Number of Rows
- 1
Dimensions
- Overall Length
- 4.33 in
- Overall Width
- 3.5 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Center Height
- 1 55/64 in
- Bore Diameter
- 1 7/16 in
- Overall Height
- 3.74 in
- Mount Hole Center-to-Center Length
- 3 1/4 in
- Length
- 4.33 in
- Fits Chest Size
- H1 Food Grade Grease, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 7/16 in, Center Height 1 55/64 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,200 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.