PillowBlkBrg, SS, 64.4 mm, Polymer, 20 mm
- Mfr # SUCTBL204C0FG1
- Zoro # G623654922
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Expansion Type
Fixed
System of Measurement
Metric
Overall Width
64.4 mm
Split Housing
Not Split
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL204C0FG1
- Zoro #
- G623654922
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Expansion Type
- Fixed
- System of Measurement
- Metric
- Split Housing
- Not Split
- Maximum Temperature
- 212 Degrees F
- Number of Mount Holes
- 2
- Maximum Speed
- 5,900 RPM
- Housing Material
- Polymer
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- CN
- Includes
- (2) Open End Caps
- Minimum Temperature
- -4 Degrees F
- Series
- Sentinel Series
- Bearing Insert Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Standards
- IP69K
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
- For Environment
- Food and Beverage
- Bearing Insert Type
- Radial Insert Ball
- Load Direction
- Radial
- Number of Rows
- 1
- Closure
- Open
- Mount Type
- Tapped Base
Dimensions
- Overall Width
- 64.4 mm
- Mount Hole Center-to-Center Length
- 50.8 mm
- Bore Diameter
- 20 mm
- Overall Length
- 72.8 mm
- Overall Height
- 66 mm
- Mounting Bolt Size
- 3/8"-16 UNC-2B
- Center Height
- 33.3 mm
- Length
- 72.8 mm
- Fits Chest Size
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 20 mm, Center Height 33.3 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 50.8 mm, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.