Shop NTN
See all product information
Create Account
PillowBlkBrg, SS, 64.4 mm, Polymer, 20 mm
- Mfr # SUCTBL204CCFG1
- Zoro # G123654736
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Mounting Bolt Size
3/8"-16 UNC-2B
Number of Mount Holes
2
Maximum Temperature
212 Degrees F
Standards
IP69K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL204CCFG1
- Zoro #
- G123654736
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Number of Mount Holes
- 2
- Maximum Temperature
- 212 Degrees F
- Standards
- IP69K
- Bearing Insert Material
- Stainless Steel
- Expansion Type
- Fixed
- Includes
- Closed End Cap, Open End Cap
- Minimum Temperature
- -4 Degrees F
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Split Housing
- Not Split
- Maximum Speed
- 5,900 RPM
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- CN
- Series
- Sentinel Series
- System of Measurement
- Metric
- Housing Material
- Polymer
- Load Direction
- Radial
- Mount Type
- Tapped Base
- For Environment
- Food and Beverage
- Closure
- Open
- Bearing Insert Type
- Radial Insert Ball
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
- Number of Rows
- 1
Dimensions
- Mounting Bolt Size
- 3/8"-16 UNC-2B
- Overall Length
- 72.8 mm
- Center Height
- 33.3 mm
- Bore Diameter
- 20 mm
- Overall Height
- 66 mm
- Overall Width
- 64.4 mm
- Mount Hole Center-to-Center Length
- 50.8 mm
- Length
- 72.8 mm
- Fits Chest Size
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 20 mm, Center Height 33.3 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 50.8 mm, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.