PillowBlkBrg, SS, 69.4 mm, Polymer, 25 mm
- Mfr # SUCTBL205CCFG1
- Zoro # G923654509
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Includes
Closed End Cap, Open End Cap
Bore Diameter
25 mm
Standards
IP69K
Bearing Insert Material
Stainless Steel
Mounting Bolt Size
3/8"-16 UNC-2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL205CCFG1
- Zoro #
- G923654509
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Includes
- Closed End Cap, Open End Cap
- Standards
- IP69K
- Bearing Insert Material
- Stainless Steel
- Maximum Speed
- 5,100 RPM
- Maximum Temperature
- 212 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Number of Mount Holes
- 2
- Split Housing
- Not Split
- Minimum Temperature
- -4 Degrees F
- Series
- Sentinel Series
- Housing Material
- Polymer
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screws
- Expansion Type
- Fixed
- Internal Clearance
- CN
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Load Direction
- Radial
- Bearing Insert Type
- Radial Insert Ball
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
- Mount Type
- Tapped Base
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Closure
- Open
Dimensions
- Bore Diameter
- 25 mm
- Mounting Bolt Size
- 3/8"-16 UNC-2B
- Center Height
- 36.5 mm
- Overall Length
- 76.2 mm
- Overall Height
- 73.5 mm
- Overall Width
- 69.4 mm
- Mount Hole Center-to-Center Length
- 50.8 mm
- Length
- 76.2 mm
- Fits Chest Size
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 25 mm, Center Height 36.5 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 50.8 mm, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.