PillowBlkBrg, SS, 89.3 mm, Polymer, 35 mm
- Mfr # SUCTBL207C0FG1
- Zoro # G523654961
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Bore Diameter
35 mm
Mounting Bolt Size
1/2"-13 UNC-2B
Bearing Lubrication
Maintenance-Free
Overall Height
95 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL207C0FG1
- Zoro #
- G523654961
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Bearing Lubrication
- Maintenance-Free
- Bearing Insert Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Maximum Speed
- 3,700 RPM
- System of Measurement
- Metric
- Split Housing
- Not Split
- Series
- Sentinel Series
- Minimum Temperature
- -4 Degrees F
- Standards
- IP69K
- Expansion Type
- Fixed
- Internal Clearance
- CN
- Housing Material
- Polymer
- Includes
- (2) Open End Caps
- Number of Mount Holes
- 2
- Mount Type
- Tapped Base
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
- Closure
- Open
- Load Direction
- Radial
- Number of Rows
- 1
- Bearing Insert Type
- Radial Insert Ball
- For Environment
- Food and Beverage
Dimensions
- Bore Diameter
- 35 mm
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Overall Height
- 95 mm
- Overall Length
- 110 mm
- Mount Hole Center-to-Center Length
- 82.6 mm
- Center Height
- 47.6 mm
- Overall Width
- 89.3 mm
- Length
- 110 mm
- Fits Chest Size
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 35 mm, Center Height 47.6 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 82.6 mm, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.