Zoro Homepage

PillowBlock Tapd Base Bearing, Ball, 1-1/2

  • Mfr # SUCPA208-24

  • Zoro # G2972925


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPA208-24
Zoro #
G2972925
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/2 in
Dimension A
48 mm
Dimension J
89 mm
Dimension E
1 63/64 in
Overall Length
4.606 in
Bolt Size
M12
Dimension S
19 mm
Dimension H
49.2 mm
Dimension L
117 mm
Dimension B
1.89 mm
Dimension H2
100 mm
Overall Width
1.889 in
Dimension M
84 mm
Dimension N
19 mm
Dimension H1
13 mm
Overall Height
3.937 in
Dimension W
116 mm
Dimension G
20 mm
Base Height
0.511 in
Base Width
1.889 in
Mount Hole Size
M12
Mounting Bolt Size
M12
Mount Hole Center-to-Center Length
3 1/2 in
Inner Ring Width
1.937 in
Bore Diameter
1 1/2 in
Center Height
1 59/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
89 mm
Mounting Surface to Shaft Center
49.2 mm
Series
Corrosion Resistant with USDA-H1 Grease
Number of Bolts
2
Finish
Chrome
Locking Type
Set Screw
Item
Pillow Block Bearing
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Temp. Range
-4 Degrees to 248 Degrees F
Dynamic Load Capacity
5,120 lb
Housing Material
Stainless Steel
Static Load Capacity
4,090 lb
Lubricant Material
FDA/USDA-H1 Solid Grease
Bore Type
Cylindrical
Seal Material
Silicone
Maximum Speed
3,300 RPM
Bearing Material Grade
440C
Mount Type
Bolt-Through
Housing Material Finish
Chrome Plated
Static Radial Load Capacity
4,092 lbf
Closure
Double Sealed
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Features
Normal Duty
Dynamic Radial Load Capacity
5,126 lbf
Seal Type
Contact
Number of Mount Holes
2
Minimum Temperature
-4 Degrees F
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.511 in, Base Width 1.889 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/2 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.