Zoro Homepage

PillowBlock Tapd Base Bearing, Ball, 1-1/4

  • Mfr # SUCPA206-20

  • Zoro # G3085704


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
76.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPA206-20
Zoro #
G3085704
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Dimension H1
12 mm
Overall Height
3.385 in
Dimension E
1 1/2 in
Dimension H2
86 mm
Dimension J
76.2 mm
Overall Width
1.496 in
Dimension S
15.9 mm
Bolt Size
M10
Dimension H
42.9 mm
Dimension L
102 mm
Dimension A
38 mm
Overall Length
4.015 in
Inner Ring Width
1.5 in
Base Height
0.472 in
Bore Diameter
1 1/4 in
Mount Hole Center-to-Center Length
3 in
Mount Hole Size
M10
Center Height
1 11/16 in
Mounting Bolt Size
M10
Base Width
1.496 in

Description

Pillow Block Bearing, Base Height 0.472 in, Base Width 1.496 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.