PillowBlockBearing, 1.56", Polymer, 1"
- Mfr # ZUCTBL205-16
- Zoro # G023356082
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Standards
IP69K
Maximum Temperature
212 Degrees F
Overall Length
3 in
Mounting Bolt Size
3/8"-16 UNC-2B
Overall Width
1.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUCTBL205-16
- Zoro #
- G023356082
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Standards
- IP69K
- Maximum Temperature
- 212 Degrees F
- Minimum Temperature
- -4 Degrees F
- Housing Material
- Polymer
- Internal Clearance
- CN
- Split Housing
- Not Split
- Shaft Locking Type
- Set Screws
- Maximum Speed
- 5,900 RPM
- Expansion Type
- Fixed
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Number of Mount Holes
- 2
- Lubricant Material
- H-1 Food Grade Grease
- Series
- Sentinel Series
- Mount Type
- Tapped Base
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Number of Rows
- 1
- Features
- Cap Capable, Tapped Base, Zinc Coated Insert
- Bearing Insert Type
- Radial Insert Ball
Dimensions
- Overall Length
- 3 in
- Mounting Bolt Size
- 3/8"-16 UNC-2B
- Overall Width
- 1.56 in
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 2 in
- Center Height
- 1 7/16 in
- Overall Height
- 2.89 in
- Length
- 3 in
- Fits Chest Size
- Cap Capable, Tapped Base, Zinc Coated Insert
Description
Pillow Block Bearing, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 in, Center Height 1 7/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 2.89 in, Overall Length 3 in, Overall Width 1.56 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.