PillowBlockBearing, SS, 1.36", Polymer, 3/4"
- Mfr # SUCTBL204-12
- Zoro # G923654561
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.36 in
Bore Diameter
3/4 in
Shaft Locking Type
Set Screws
System of Measurement
Inch
Expansion Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL204-12
- Zoro #
- G923654561
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- System of Measurement
- Inch
- Expansion Type
- Fixed
- Housing Material
- Polymer
- Split Housing
- Not Split
- Maximum Temperature
- 212 Degrees F
- Maximum Speed
- 6,700 RPM
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
- Number of Mount Holes
- 2
- Lubricant Material
- H-1 Food Grade Grease
- Standards
- IP69K
- Minimum Temperature
- -4 Degrees F
- Bearing Insert Material
- Stainless Steel
- Series
- Sentinel Series
- Mount Type
- Tapped Base
- Number of Rows
- 1
- Bearing Insert Type
- Radial Insert Ball
- Load Direction
- Radial
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- For Environment
- Food and Beverage
Dimensions
- Overall Width
- 1.36 in
- Bore Diameter
- 3/4 in
- Mounting Bolt Size
- 3/8"-16 UNC-2B
- Center Height
- 1 19/64 in
- Overall Height
- 2.6 in
- Mount Hole Center-to-Center Length
- 2 in
- Overall Length
- 2.87 in
- Length
- 2.87 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 3/4 in, Center Height 1 19/64 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Grease, Maximum Speed 6,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 2.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.