PillowBlockBearing, SS, 1.36", Polymer, 3/4"
- Mfr # SUCTBL204-12FG1
- Zoro # G123654989
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Mount Hole Center-to-Center Length
2 in
Standards
IP69K
Overall Width
1.36 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL204-12FG1
- Zoro #
- G123654989
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Standards
- IP69K
- System of Measurement
- Inch
- Series
- Sentinel Series
- Minimum Temperature
- -4 Degrees F
- Maximum Speed
- 5,900 RPM
- Bearing Lubrication
- Maintenance-Free
- Split Housing
- Not Split
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Expansion Type
- Fixed
- Maximum Temperature
- 212 Degrees F
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- Internal Clearance
- CN
- Housing Material
- Polymer
- Number of Rows
- 1
- Load Direction
- Radial
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- For Environment
- Food and Beverage
- Mount Type
- Tapped Base
- Bearing Insert Type
- Radial Insert Ball
Dimensions
- Mount Hole Center-to-Center Length
- 2 in
- Overall Width
- 1.36 in
- Overall Length
- 2.87 in
- Bore Diameter
- 3/4 in
- Overall Height
- 2.6 in
- Mounting Bolt Size
- 3/8"-16 UNC-2B
- Center Height
- 1 19/64 in
- Length
- 2.87 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 3/4 in, Center Height 1 19/64 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 2.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.