Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 1.5", SS, 1-1/4"
- Mfr # SUCTB206-20
- Zoro # G323356355
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Mounting Bolt Size
7/16"-14 UNC-2B
Housing Material
Stainless Steel
Overall Length
3.98 in
Center Height
1 11/16 in
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB206-20
- Zoro #
- G323356355
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Housing Material
- Stainless Steel
- Internal Clearance
- CN
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- Split Housing
- Not Split
- Lubricant Material
- H-1 Food Grade Grease
- Standards
- IP69K
- Maximum Speed
- 4,900 RPM
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Minimum Temperature
- -4 Degrees F
- Expansion Type
- Fixed
- Series
- Sentinel Series
- Maximum Temperature
- 212 Degrees F
- Shaft Locking Type
- Set Screws
- Number of Rows
- 1
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- Bearing Insert Type
- Radial Insert Ball
- Mount Type
- Tapped Base
- Load Direction
- Radial
- For Environment
- Food and Beverage
Dimensions
- Mounting Bolt Size
- 7/16"-14 UNC-2B
- Overall Length
- 3.98 in
- Center Height
- 1 11/16 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Height
- 3.31 in
- Bore Diameter
- 1 1/4 in
- Overall Width
- 1.5 in
- Length
- 3.98 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/4 in, Center Height 1 11/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.31 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.