PillowBlockBearing, SS, 1.5", SS, 1-3/16"
- Mfr # SUCTB206-19
- Zoro # G023353036
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Series
Sentinel Series
System of Measurement
Inch
Bearing Insert Material
Stainless Steel
Maximum Speed
4,900 RPM
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB206-19
- Zoro #
- G023353036
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Series
- Sentinel Series
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Maximum Speed
- 4,900 RPM
- Housing Material
- Stainless Steel
- Bearing Lubrication
- Relubricateable
- Minimum Temperature
- -4 Degrees F
- Internal Clearance
- CN
- Standards
- IP69K
- Maximum Temperature
- 212 Degrees F
- Shaft Locking Type
- Set Screws
- Expansion Type
- Fixed
- Split Housing
- Not Split
- Number of Mount Holes
- 2
- Lubricant Material
- H-1 Food Grade Grease
- Bearing Insert Type
- Radial Insert Ball
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Load Direction
- Radial
- Mount Type
- Tapped Base
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
Dimensions
- Overall Width
- 1.5 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Length
- 3.98 in
- Bore Diameter
- 1 3/16 in
- Overall Height
- 3.31 in
- Center Height
- 1 11/16 in
- Mounting Bolt Size
- 7/16"-14 UNC-2B
- Length
- 3.98 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 3/16 in, Center Height 1 11/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.31 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.