PillowBlockBearing, SS, 1.5", SS, 1-3/16"
- Mfr # SUCTB206-19FG1
- Zoro # G623357106
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Mounting Bolt Size
7/16"-14 UNC-2B
Minimum Temperature
-4 Degrees F
Standards
IP69K
System of Measurement
Inch
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB206-19FG1
- Zoro #
- G623357106
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Minimum Temperature
- -4 Degrees F
- Standards
- IP69K
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Material
- Stainless Steel
- Split Housing
- Not Split
- Series
- Sentinel Series
- Maximum Temperature
- 212 Degrees F
- Internal Clearance
- CN
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screws
- Bearing Lubrication
- Maintenance-Free
- Maximum Speed
- 4,300 RPM
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Expansion Type
- Fixed
- Load Direction
- Radial
- Bearing Insert Type
- Radial Insert Ball
- Number of Rows
- 1
- Mount Type
- Tapped Base
- For Environment
- Food and Beverage
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
Dimensions
- Mounting Bolt Size
- 7/16"-14 UNC-2B
- Bore Diameter
- 1 3/16 in
- Center Height
- 1 11/16 in
- Overall Width
- 1.5 in
- Overall Height
- 3.31 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Length
- 3.98 in
- Length
- 3.98 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 3/16 in, Center Height 1 11/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 4,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.