Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 1.5", SS, 1"
- Mfr # SUCTB205-16
- Zoro # G523357534
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Overall Length
3 in
System of Measurement
Inch
Overall Width
1.5 in
Center Height
1 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB205-16
- Zoro #
- G523357534
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Standards
- IP69K
- Internal Clearance
- CN
- Maximum Speed
- 5,900 RPM
- Split Housing
- Not Split
- Shaft Locking Type
- Set Screws
- Maximum Temperature
- 212 Degrees F
- Series
- Sentinel Series
- Number of Mount Holes
- 2
- Minimum Temperature
- -4 Degrees F
- Lubricant Material
- H-1 Food Grade Grease
- Bearing Insert Material
- Stainless Steel
- Expansion Type
- Fixed
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial Insert Ball
- Mount Type
- Tapped Base
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Load Direction
- Radial
Dimensions
- Overall Length
- 3 in
- Overall Width
- 1.5 in
- Center Height
- 1 7/16 in
- Overall Height
- 2.89 in
- Bore Diameter
- 1 in
- Mounting Bolt Size
- 3/8"-16 UNC-2B
- Mount Hole Center-to-Center Length
- 2 in
- Length
- 3 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 in, Center Height 1 7/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 2.89 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.