Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 1.5", SS, 1"
- Mfr # SUCTB205-16FG1
- Zoro # G623355379
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Number of Mount Holes
2
Center Height
1 7/16 in
Standards
IP69K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB205-16FG1
- Zoro #
- G623355379
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Internal Clearance
- CN
- Minimum Temperature
- -4 Degrees F
- Number of Mount Holes
- 2
- Standards
- IP69K
- Series
- Sentinel Series
- Housing Material
- Stainless Steel
- Maximum Speed
- 5,100 RPM
- Shaft Locking Type
- Set Screws
- Bearing Insert Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- Expansion Type
- Fixed
- Split Housing
- Not Split
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Mount Type
- Tapped Base
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- Bearing Insert Type
- Radial Insert Ball
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Number of Rows
- 1
Dimensions
- Center Height
- 1 7/16 in
- Mounting Bolt Size
- 3/8"-16 UNC-2B
- Overall Height
- 2.89 in
- Mount Hole Center-to-Center Length
- 2 in
- Overall Length
- 3 in
- Bore Diameter
- 1 in
- Overall Width
- 1.5 in
- Length
- 3 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 in, Center Height 1 7/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 2.89 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.