PillowBlockBearing, SS, 1.5", SS, 3/4"
- Mfr # SUCTB204-12
- Zoro # G523361166
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2.6 in
Series
Sentinel Series
Number of Mount Holes
2
Mounting Bolt Size
3/8"-16 UNC-2B
Overall Width
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB204-12
- Zoro #
- G523361166
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Series
- Sentinel Series
- Number of Mount Holes
- 2
- Split Housing
- Not Split
- Lubricant Material
- H-1 Food Grade Grease
- Shaft Locking Type
- Set Screws
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Housing Material
- Stainless Steel
- Expansion Type
- Fixed
- Maximum Temperature
- 212 Degrees F
- Standards
- IP69K
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
- Maximum Speed
- 6,700 RPM
- Minimum Temperature
- -4 Degrees F
- Number of Rows
- 1
- Load Direction
- Radial
- Bearing Insert Type
- Radial Insert Ball
- Mount Type
- Tapped Base
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- For Environment
- Food and Beverage
Dimensions
- Overall Height
- 2.6 in
- Mounting Bolt Size
- 3/8"-16 UNC-2B
- Overall Width
- 1.5 in
- Bore Diameter
- 3/4 in
- Center Height
- 1 19/64 in
- Overall Length
- 2.87 in
- Mount Hole Center-to-Center Length
- 2 in
- Length
- 2.87 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 3/4 in, Center Height 1 19/64 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 6,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 2.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.