Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 1.56", Polymer, 1"
- Mfr # SUCTBL205-16
- Zoro # G023655017
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Number of Mount Holes
2
Overall Length
3 in
Center Height
1 7/16 in
Standards
IP69K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL205-16
- Zoro #
- G023655017
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Number of Mount Holes
- 2
- Standards
- IP69K
- Bearing Insert Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Grease
- Split Housing
- Not Split
- Housing Material
- Polymer
- Maximum Speed
- 5,900 RPM
- Bearing Lubrication
- Relubricateable
- Expansion Type
- Fixed
- System of Measurement
- Inch
- Series
- Sentinel Series
- Internal Clearance
- CN
- Minimum Temperature
- -4 Degrees F
- Maximum Temperature
- 212 Degrees F
- Bearing Insert Type
- Radial Insert Ball
- Load Direction
- Radial
- Mount Type
- Tapped Base
- Number of Rows
- 1
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- For Environment
- Food and Beverage
Dimensions
- Overall Length
- 3 in
- Center Height
- 1 7/16 in
- Mount Hole Center-to-Center Length
- 2 in
- Overall Width
- 1.56 in
- Mounting Bolt Size
- 3/8"-16 UNC-2B
- Bore Diameter
- 1 in
- Overall Height
- 2.89 in
- Length
- 3 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 in, Center Height 1 7/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 2.89 in, Overall Length 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.