Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 1.56", Polymer, 1"
- Mfr # SUCTBL205-16FG1
- Zoro # G723654518
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Width
1.56 in
Expansion Type
Fixed
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL205-16FG1
- Zoro #
- G723654518
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Bearing Insert Material
- Stainless Steel
- Expansion Type
- Fixed
- Housing Material
- Polymer
- System of Measurement
- Inch
- Maximum Temperature
- 212 Degrees F
- Split Housing
- Not Split
- Minimum Temperature
- -4 Degrees F
- Maximum Speed
- 5,100 RPM
- Number of Mount Holes
- 2
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Bearing Lubrication
- Maintenance-Free
- Standards
- IP69K
- Internal Clearance
- CN
- Series
- Sentinel Series
- Bearing Insert Type
- Radial Insert Ball
- For Environment
- Food and Beverage
- Mount Type
- Tapped Base
- Number of Rows
- 1
- Load Direction
- Radial
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
Dimensions
- Overall Width
- 1.56 in
- Overall Length
- 3 in
- Center Height
- 1 7/16 in
- Overall Height
- 2.89 in
- Mounting Bolt Size
- 3/8"-16 UNC-2B
- Mount Hole Center-to-Center Length
- 2 in
- Bore Diameter
- 1 in
- Length
- 3 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 in, Center Height 1 7/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 2.89 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.