PillowBlockBearing, SS, 1.8", SS, 3/4"
- Mfr # SUCTB204-12C0FG1
- Zoro # G523358326
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Shaft Locking Type
Set Screws
Maximum Speed
5,900 RPM
Bore Diameter
3/4 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB204-12C0FG1
- Zoro #
- G523358326
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screws
- Maximum Speed
- 5,900 RPM
- System of Measurement
- Inch
- Minimum Temperature
- -4 Degrees F
- Bearing Insert Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- CN
- Housing Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- Series
- Sentinel Series
- Split Housing
- Not Split
- Standards
- IP69K
- Includes
- (2) Open End Caps
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Expansion Type
- Fixed
- Bearing Insert Type
- Radial Insert Ball
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Closure
- Open
- Mount Type
- Tapped Base
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
- Load Direction
- Radial
Dimensions
- Bore Diameter
- 3/4 in
- Overall Height
- 2.6 in
- Overall Width
- 1.8 in
- Overall Length
- 2.87 in
- Center Height
- 1 19/64 in
- Mount Hole Center-to-Center Length
- 2 in
- Mounting Bolt Size
- 3/8"-16 UNC-2B
- Length
- 2.87 in
- Fits Chest Size
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 3/4 in, Center Height 1 19/64 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.