Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 1.82", SS, 1"
- Mfr # SUCTB205-16C0FG1
- Zoro # G723359550
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Open End Caps
System of Measurement
Inch
Overall Length
3 in
Lubricant Material
H-1 Food Grade Solid Lubricant
Mount Hole Center-to-Center Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB205-16C0FG1
- Zoro #
- G723359550
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Includes
- (2) Open End Caps
- System of Measurement
- Inch
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Maximum Temperature
- 212 Degrees F
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screws
- Number of Mount Holes
- 2
- Minimum Temperature
- -4 Degrees F
- Series
- Sentinel Series
- Expansion Type
- Fixed
- Housing Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- CN
- Standards
- IP69K
- Maximum Speed
- 5,100 RPM
- Split Housing
- Not Split
- Mount Type
- Tapped Base
- Number of Rows
- 1
- Closure
- Open
- Bearing Insert Type
- Radial Insert Ball
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Dimensions
- Overall Length
- 3 in
- Mount Hole Center-to-Center Length
- 2 in
- Center Height
- 1 7/16 in
- Overall Height
- 2.89 in
- Bore Diameter
- 1 in
- Mounting Bolt Size
- 3/8"-16 UNC-2B
- Overall Width
- 1.82 in
- Length
- 3 in
- Fits Chest Size
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 in, Center Height 1 7/16 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.