PillowBlockBearing, SS, 1.89", SS, 1-1/2"
- Mfr # SUCTB208-24
- Zoro # G823359535
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
-4 Degrees F
Series
Sentinel Series
Overall Length
4.72 in
Bearing Lubrication
Relubricateable
Lubricant Material
H-1 Food Grade Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB208-24
- Zoro #
- G823359535
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Minimum Temperature
- -4 Degrees F
- Series
- Sentinel Series
- Bearing Lubrication
- Relubricateable
- Lubricant Material
- H-1 Food Grade Grease
- Maximum Speed
- 3,700 RPM
- Expansion Type
- Fixed
- Internal Clearance
- CN
- Shaft Locking Type
- Set Screws
- Housing Material
- Stainless Steel
- Split Housing
- Not Split
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Standards
- IP69K
- Maximum Temperature
- 212 Degrees F
- Number of Mount Holes
- 2
- Load Direction
- Radial
- Bearing Insert Type
- Radial Insert Ball
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Mount Type
- Tapped Base
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
Dimensions
- Overall Length
- 4.72 in
- Center Height
- 1 15/16 in
- Overall Height
- 4.35 in
- Mount Hole Center-to-Center Length
- 3 1/2 in
- Overall Width
- 1.89 in
- Bore Diameter
- 1 1/2 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Length
- 4.72 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/2 in, Center Height 1 15/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 4.35 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.