PillowBlockBearing, SS, 2.04", SS, 1-1/4"
- Mfr # SUCTB206-20C0
- Zoro # G723360419
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.04 in
Bore Diameter
1 1/4 in
Center Height
1 11/16 in
System of Measurement
Inch
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB206-20C0
- Zoro #
- G723360419
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Bearing Lubrication
- Relubricateable
- Minimum Temperature
- -4 Degrees F
- Lubricant Material
- H-1 Food Grade Grease
- Number of Mount Holes
- 2
- Series
- Sentinel Series
- Bearing Insert Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- Standards
- IP69K
- Shaft Locking Type
- Set Screws
- Includes
- (2) Open End Caps
- Internal Clearance
- CN
- Expansion Type
- Fixed
- Maximum Speed
- 4,900 RPM
- Split Housing
- Not Split
- Number of Rows
- 1
- Closure
- Open
- Features
- H1 Food Grade Grease, Stainless Steel Insert, Tapped Base, Two Open Caps
- Load Direction
- Radial
- Bearing Insert Type
- Radial Insert Ball
- For Environment
- Food and Beverage
- Mount Type
- Tapped Base
Dimensions
- Overall Width
- 2.04 in
- Bore Diameter
- 1 1/4 in
- Center Height
- 1 11/16 in
- Overall Height
- 3.31 in
- Mounting Bolt Size
- 7/16"-14 UNC-2B
- Overall Length
- 3.98 in
- Mount Hole Center-to-Center Length
- 3 in
- Length
- 3.98 in
- Fits Chest Size
- H1 Food Grade Grease, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/4 in, Center Height 1 11/16 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.