PillowBlockBearing, SS, 2.04", SS, 1-1/4"
- Mfr # SUCTB206-20CCFG1
- Zoro # G323354160
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Expansion Type
Fixed
Maximum Speed
4,300 RPM
Lubricant Material
H-1 Food Grade Solid Lubricant
Series
Sentinel Series
Maximum Temperature
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB206-20CCFG1
- Zoro #
- G323354160
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Expansion Type
- Fixed
- Maximum Speed
- 4,300 RPM
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Series
- Sentinel Series
- Maximum Temperature
- 212 Degrees F
- Standards
- IP69K
- Minimum Temperature
- -4 Degrees F
- Shaft Locking Type
- Set Screws
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- CN
- Housing Material
- Stainless Steel
- Bearing Insert Material
- Stainless Steel
- Includes
- Closed End Cap, Open End Cap
- Split Housing
- Not Split
- Number of Rows
- 1
- For Environment
- Food and Beverage
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
- Load Direction
- Radial
- Closure
- Open
- Mount Type
- Tapped Base
- Bearing Insert Type
- Radial Insert Ball
Dimensions
- Bore Diameter
- 1 1/4 in
- Overall Width
- 2.04 in
- Center Height
- 1 11/16 in
- Overall Height
- 3.31 in
- Overall Length
- 3.98 in
- Mount Hole Center-to-Center Length
- 3 in
- Mounting Bolt Size
- 7/16"-14 UNC-2B
- Length
- 3.98 in
- Fits Chest Size
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/4 in, Center Height 1 11/16 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 4,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.