Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 2.04", SS, 1-3/16"
- Mfr # SUCTB206-19C0FG1
- Zoro # G823353328
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
4,300 RPM
Standards
IP69K
Center Height
1 11/16 in
Overall Height
3.31 in
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB206-19C0FG1
- Zoro #
- G823353328
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Maximum Speed
- 4,300 RPM
- Standards
- IP69K
- Bearing Insert Material
- Stainless Steel
- Minimum Temperature
- -4 Degrees F
- Number of Mount Holes
- 2
- Internal Clearance
- CN
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Expansion Type
- Fixed
- System of Measurement
- Inch
- Bearing Lubrication
- Maintenance-Free
- Split Housing
- Not Split
- Housing Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- Shaft Locking Type
- Set Screws
- Includes
- (2) Open End Caps
- Series
- Sentinel Series
- Mount Type
- Tapped Base
- Bearing Insert Type
- Radial Insert Ball
- Closure
- Open
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
- Number of Rows
- 1
Dimensions
- Center Height
- 1 11/16 in
- Overall Height
- 3.31 in
- Mounting Bolt Size
- 7/16"-14 UNC-2B
- Bore Diameter
- 1 3/16 in
- Overall Width
- 2.04 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Length
- 3.98 in
- Length
- 3.98 in
- Fits Chest Size
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 3/16 in, Center Height 1 11/16 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 4,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.