PillowBlockBearing, SS, 2.26", SS, 1-1/4"
- Mfr # SUCTB207-20CCFG1
- Zoro # G023353487
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
3,700 RPM
Includes
Closed End Cap, Open End Cap
Bore Diameter
1 1/4 in
Mounting Bolt Size
1/2"-13 UNC-2B
Mount Hole Center-to-Center Length
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB207-20CCFG1
- Zoro #
- G023353487
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Maximum Speed
- 3,700 RPM
- Includes
- Closed End Cap, Open End Cap
- Shaft Locking Type
- Set Screws
- Bearing Insert Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Internal Clearance
- CN
- Bearing Lubrication
- Maintenance-Free
- Number of Mount Holes
- 2
- Standards
- IP69K
- Minimum Temperature
- -4 Degrees F
- Series
- Sentinel Series
- Expansion Type
- Fixed
- Split Housing
- Not Split
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
- Mount Type
- Tapped Base
- Closure
- Open
- Number of Rows
- 1
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Bearing Insert Type
- Radial Insert Ball
Dimensions
- Bore Diameter
- 1 1/4 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Mount Hole Center-to-Center Length
- 3 1/4 in
- Center Height
- 1 55/64 in
- Overall Height
- 3.75 in
- Overall Length
- 4.33 in
- Overall Width
- 2.26 in
- Length
- 4.33 in
- Fits Chest Size
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/4 in, Center Height 1 55/64 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.