PillowBlockBearing, SS, 2.26", SS, 1-3/8"
- Mfr # SUCTB207-22C0FG1
- Zoro # G423352639
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Mounting Bolt Size
1/2"-13 UNC-2B
Overall Length
4.33 in
System of Measurement
Inch
Includes
(2) Open End Caps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB207-22C0FG1
- Zoro #
- G423352639
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Includes
- (2) Open End Caps
- Split Housing
- Not Split
- Shaft Locking Type
- Set Screws
- Bearing Lubrication
- Maintenance-Free
- Series
- Sentinel Series
- Standards
- IP69K
- Expansion Type
- Fixed
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Minimum Temperature
- -4 Degrees F
- Internal Clearance
- CN
- Bearing Insert Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- Housing Material
- Stainless Steel
- Maximum Speed
- 3,700 RPM
- Bearing Insert Type
- Radial Insert Ball
- Closure
- Open
- Number of Rows
- 1
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Mount Type
- Tapped Base
Dimensions
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Overall Length
- 4.33 in
- Overall Width
- 2.26 in
- Overall Height
- 3.75 in
- Mount Hole Center-to-Center Length
- 3 1/4 in
- Bore Diameter
- 1 3/8 in
- Center Height
- 1 55/64 in
- Length
- 4.33 in
- Fits Chest Size
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 3/8 in, Center Height 1 55/64 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.