Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 2.26", SS, 1-3/8"
- Mfr # SUCTB207-22CCFG1
- Zoro # G723360181
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Solid Lubricant
Shaft Locking Type
Set Screws
Includes
Closed End Cap, Open End Cap
Overall Height
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB207-22CCFG1
- Zoro #
- G723360181
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Housing Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Shaft Locking Type
- Set Screws
- Includes
- Closed End Cap, Open End Cap
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- Maximum Temperature
- 212 Degrees F
- Minimum Temperature
- -4 Degrees F
- Internal Clearance
- CN
- Series
- Sentinel Series
- Expansion Type
- Fixed
- System of Measurement
- Inch
- Standards
- IP69K
- Bearing Lubrication
- Maintenance-Free
- Maximum Speed
- 3,700 RPM
- Split Housing
- Not Split
- For Environment
- Food and Beverage
- Closure
- Open
- Mount Type
- Tapped Base
- Bearing Insert Type
- Radial Insert Ball
- Load Direction
- Radial
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
- Number of Rows
- 1
Dimensions
- Overall Height
- 3.75 in
- Center Height
- 1 55/64 in
- Bore Diameter
- 1 3/8 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Mount Hole Center-to-Center Length
- 3 1/4 in
- Overall Width
- 2.26 in
- Overall Length
- 4.33 in
- Length
- 4.33 in
- Fits Chest Size
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 3/8 in, Center Height 1 55/64 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.