Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 2.67", SS, 1-1/2"
- Mfr # SUCTB208-24CCFG1
- Zoro # G223357155
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
-4 Degrees F
Mount Hole Center-to-Center Length
3 1/2 in
Maximum Temperature
212 Degrees F
Overall Length
4.72 in
Lubricant Material
H-1 Food Grade Solid Lubricant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB208-24CCFG1
- Zoro #
- G223357155
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Minimum Temperature
- -4 Degrees F
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Number of Mount Holes
- 2
- Internal Clearance
- CN
- Shaft Locking Type
- Set Screws
- Maximum Speed
- 3,300 RPM
- Housing Material
- Stainless Steel
- Expansion Type
- Fixed
- Bearing Lubrication
- Maintenance-Free
- Includes
- Closed End Cap, Open End Cap
- Series
- Sentinel Series
- Standards
- IP69K
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Split Housing
- Not Split
- Bearing Insert Type
- Radial Insert Ball
- Closure
- Open
- For Environment
- Food and Beverage
- Mount Type
- Tapped Base
- Number of Rows
- 1
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
- Load Direction
- Radial
Dimensions
- Mount Hole Center-to-Center Length
- 3 1/2 in
- Overall Length
- 4.72 in
- Overall Height
- 4.35 in
- Bore Diameter
- 1 1/2 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Overall Width
- 2.67 in
- Center Height
- 1 15/16 in
- Length
- 4.72 in
- Fits Chest Size
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/2 in, Center Height 1 15/16 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/2 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.