Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 2.69", SS, 1-3/4"
- Mfr # SUCTB209-28CCFG1
- Zoro # G923359985
product price:Â
$
691.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3 3/4 in
Minimum Temperature
-4 Degrees F
Overall Width
2.69 in
Bearing Lubrication
Maintenance-Free
Split Housing
Not Split
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB209-28CCFG1
- Zoro #
- G923359985
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Minimum Temperature
- -4 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Split Housing
- Not Split
- Internal Clearance
- CN
- Housing Material
- Stainless Steel
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Maximum Speed
- 3,100 RPM
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Maximum Temperature
- 212 Degrees F
- Series
- Sentinel Series
- Shaft Locking Type
- Set Screws
- Number of Mount Holes
- 2
- Expansion Type
- Fixed
- Standards
- IP69K
- Includes
- Closed End Cap, Open End Cap
- Load Direction
- Radial
- Bearing Insert Type
- Radial Insert Ball
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
- Closure
- Open
- For Environment
- Food and Beverage
- Mount Type
- Tapped Base
- Number of Rows
- 1
Dimensions
- Mount Hole Center-to-Center Length
- 3 3/4 in
- Overall Width
- 2.69 in
- Overall Length
- 5 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Overall Height
- 4.25 in
- Center Height
- 2 1/8 in
- Bore Diameter
- 1 3/4 in
- Length
- 5 in
- Fits Chest Size
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 3/4 in, Center Height 2 1/8 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.