Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 2.69", SS, 1-5/8"
- Mfr # SUCTB209-26C0FG1
- Zoro # G123355602
product price:Â
$
705.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
3,100 RPM
Lubricant Material
H-1 Food Grade Solid Lubricant
Bearing Lubrication
Maintenance-Free
Overall Length
5 in
Mount Hole Center-to-Center Length
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB209-26C0FG1
- Zoro #
- G123355602
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Maximum Speed
- 3,100 RPM
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- CN
- Number of Mount Holes
- 2
- Series
- Sentinel Series
- Includes
- (2) Open End Caps
- Minimum Temperature
- -4 Degrees F
- Split Housing
- Not Split
- Bearing Insert Material
- Stainless Steel
- Expansion Type
- Fixed
- Standards
- IP69K
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screws
- Mount Type
- Tapped Base
- Closure
- Open
- Number of Rows
- 1
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
- Bearing Insert Type
- Radial Insert Ball
Dimensions
- Overall Length
- 5 in
- Mount Hole Center-to-Center Length
- 3 3/4 in
- Overall Height
- 4.25 in
- Center Height
- 2 1/8 in
- Bore Diameter
- 1 5/8 in
- Overall Width
- 2.69 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Length
- 5 in
- Fits Chest Size
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 5/8 in, Center Height 2 1/8 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.